AthleticShoe, Black, Women's, 9.5, W, PR

  • Mfr # RB624-W-09.5
  • Zoro # G825078090
product price: 
$
150.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Style Family
Athletic Shoe
Maximum Heat Rating
250 Degrees F
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB624-W-09.5
Zoro #
G825078090
UPC #
690774752870
Country of Origin
Cambodia
Ninety-Degree Heel
No
Style Family
Athletic Shoe
Maximum Heat Rating
250 Degrees F
ASTM Standards Met
Conductive (Cd), Slip Resistant (SR)
Metatarsal Guard
No
Liner Material
Mesh
Style Number
RB624
Upper Material
Microfiber
Puncture-Resistant Sole
No
Outsole Material
Rubber
Waterproof
No
Insole Technology
Removable Insole
Toe Cap Material
Composite
Color
Black
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Insulated
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
All-Leather Upper
No
Closure
Slip On
Footwear Style
Athletic Shoe
Gender
Women's
Liner Technology
Moisture Wicking
Construction
Cemented
Item
Athletic Shoe
Chemical-Resisting Sole
Yes
Midsole Material
EVA

Dimensions

Width
W
Size
9 1/2

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Slip On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Size 9 1/2, Style Number RB624, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction No, 1 Pair

Ratings & reviews