Shop REEBOK

AthleticShoe, Black/Gray, Men's, 12, EEEE, PR

  • Mfr # RB5040-4E-12.0
  • Zoro # G525040144

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
All-Leather Upper
No
Heel Definition
Flat Heel
Color
Black/Gray
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-4E-12.0
Zoro #
G525040144
UPC #
690774791114
Country of Origin
Cambodia
Oil-Resisting Sole
Yes
All-Leather Upper
No
Heel Definition
Flat Heel
Color
Black/Gray
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Toe Cap Material
Composite
Gender
Men's
Toe Type
Safety-Toe
Chemical-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Construction
Cemented
Liner Technology
Moisture Wicking
Insulated
No
Outsole Material
Rubber
Includes Metatarsal Guard
No
Item
Athletic Shoe
Puncture-Resistant Sole
No
Closure
Lace Up
Upper Material
Mesh, Microfiber
Style Number
RB5040
Chain Saw Cut-Resistant
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Wire Color
Black/Gray

Dimensions

Width
EEEE
Size
12

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width EEEE, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.