Shop REEBOK

AthleticShoe, Black/Gray, Men's, 16, W, PR

  • Mfr # RB5040-W-16.0
  • Zoro # G525040472

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Ninety-Degree Heel
No
Color
Black/Gray
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-W-16.0
Zoro #
G525040472
UPC #
690774791992
Country of Origin
Cambodia
Heel Definition
Flat Heel
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Ninety-Degree Heel
No
Color
Black/Gray
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Liner Technology
Moisture Wicking
Toe Type
Safety-Toe
Outsole Material
Rubber
Maximum Heat Rating
250 Degrees F
Item
Athletic Shoe
Puncture-Resistant Sole
No
Insulated
No
Closure
Lace Up
Chain Saw Cut-Resistant
No
Upper Material
Mesh, Microfiber
Liner Material
Mesh, Nylon
All-Leather Upper
No
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Footwear Style
Athletic Shoe
Gender
Men's
Style Number
RB5040
Toe Cap Material
Composite
Wire Color
Black/Gray

Dimensions

Size
16
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 16, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.