Shop REEBOK

AthleticShoe, Black/Gray, Men's, 17, M, PR

  • Mfr # RB5040-M-17.0
  • Zoro # G525040199

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Ninety-Degree Heel
No
Gender
Men's
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-M-17.0
Zoro #
G525040199
UPC #
690774791534
Country of Origin
Cambodia
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Ninety-Degree Heel
No
Gender
Men's
Footwear Style
Athletic Shoe
All-Leather Upper
No
Toe Type
Safety-Toe
Oil-Resisting Sole
Yes
Color
Black/Gray
Closure
Lace Up
Item
Athletic Shoe
Outsole Material
Rubber
Liner Material
Mesh, Nylon
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Style Number
RB5040
Upper Material
Mesh, Microfiber
Liner Technology
Moisture Wicking
Chain Saw Cut-Resistant
No
Heel Definition
Flat Heel
Insulated
No
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Metatarsal Guard
No
Wire Color
Black/Gray

Dimensions

Width
M
Size
17

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 17, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.