Shop REEBOK

AthleticShoe, Black/Gray, Men's, 2, M, PR

  • Mfr # RB5040-M-02.0
  • Zoro # G225040499

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Construction
Cemented
Maximum Heat Rating
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-M-02.0
Zoro #
G225040499
UPC #
690774791145
Country of Origin
Cambodia
Insulated
No
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Construction
Cemented
Maximum Heat Rating
250 Degrees F
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Outsole Material
Rubber
Toe Type
Safety-Toe
Liner Technology
Moisture Wicking
Oil-Resisting Sole
Yes
Style Number
RB5040
Liner Material
Mesh, Nylon
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Color
Black/Gray
Metatarsal Guard
No
Item
Athletic Shoe
Includes Metatarsal Guard
No
Ninety-Degree Heel
No
Upper Material
Mesh, Microfiber
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Toe Cap Material
Composite
Closure
Lace Up
Gender
Men's
Wire Color
Black/Gray

Dimensions

Size
2
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 2, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.