AthleticShoe, Black/Gray, Men's, 3, W, PR

  • Mfr # RB5040-W-03.0
  • Zoro # G525040557
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Color
Black/Gray
Metatarsal Guard
No
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Width
W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-W-03.0
Zoro #
G525040557
UPC #
690774791626
Country of Origin
Cambodia
Color
Black/Gray
Metatarsal Guard
No
Item
Athletic Shoe
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Liner Material
Mesh, Nylon
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Outsole Material
Rubber
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Best
All-Leather Upper
No
Oil-Resisting Sole
Yes
Gender
Men's
Chemical-Resisting Sole
Yes
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Footwear Style
Athletic Shoe
Construction
Cemented
Chain Saw Cut-Resistant
No
Style Number
RB5040
Insulated
No
Upper Material
Mesh, Microfiber
Ninety-Degree Heel
No
Includes Metatarsal Guard
No
Wire Color
Black/Gray

Dimensions

Width
W
Size
3

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 3, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews