Shop REEBOK

AthleticShoe, Black/Gray, Men's, 6.5, M, PR

  • Mfr # RB5040-M-06.5
  • Zoro # G125040117

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Insulated
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB5040-M-06.5
Zoro #
G125040117
UPC #
690774791237
Country of Origin
Cambodia
All-Leather Upper
No
Insulated
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
Toe Cap Material
Composite
Liner Material
Mesh, Nylon
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Color
Black/Gray
Upper Material
Mesh, Microfiber
Item
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Gender
Men's
Style Number
RB5040
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Construction
Cemented
Ninety-Degree Heel
No
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Toe Type
Safety-Toe
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Closure
Lace Up
Includes Metatarsal Guard
No
Outsole Material
Rubber
Metatarsal Guard
No
Wire Color
Black/Gray

Dimensions

Size
6 1/2
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.