AthleticShoe, Black/Gray, Women's, 12, W, PR

  • Mfr # RB504-W-12.0
  • Zoro # G325040108
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Gender
Women's
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB504-W-12.0
Zoro #
G325040108
UPC #
690774791916
Country of Origin
Cambodia
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Gender
Women's
Oil-Resisting Sole
Yes
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Liner Material
Mesh, Nylon
Chain Saw Cut-Resistant
No
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Upper Material
Mesh, Microfiber
All-Leather Upper
No
Style Number
RB504
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
Toe Type
Safety-Toe
Includes Metatarsal Guard
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Color
Black/Gray
Insulated
No
Outsole Material
Rubber
Puncture-Resistant Sole
No
Wire Color
Black/Gray

Dimensions

Size
12
Width
W

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews