Shop REEBOK

AthleticShoe, Black/Gray, Women's, 5.5, M, PR

  • Mfr # RB504-M-05.5
  • Zoro # G225040253

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Gender
Women's
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB504-M-05.5
Zoro #
G225040253
UPC #
690774791312
Country of Origin
Cambodia
Ninety-Degree Heel
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Gender
Women's
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Liner Material
Mesh, Nylon
Insulated
No
Toe Cap Material
Composite
Color
Black/Gray
Style Number
RB504
Chemical-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Item
Athletic Shoe
Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Mesh, Microfiber
Footwear Style
Athletic Shoe
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Closure
Lace Up
Liner Technology
Moisture Wicking
Includes Metatarsal Guard
No
Outsole Material
Rubber
Wire Color
Black/Gray

Dimensions

Size
5 1/2
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 5 1/2, Static Dissipative Yes, Style Number RB504, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.