Shop REEBOK

AthleticShoe, Yel/Gray, Women's, 7.5, M, PR

  • Mfr # RB503-M-07.5
  • Zoro # G425040176

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Construction
Cemented
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB503-M-07.5
Zoro #
G425040176
UPC #
690774794733
Country of Origin
Cambodia
Heel Definition
Flat Heel
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Construction
Cemented
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Footwear Style
Athletic Shoe
Style Number
RB503
Color
Neon Yellow/Ultimate Gray
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Closure
Lace Up
Liner Material
Mesh, Nylon
Gender
Women's
Toe Type
Safety-Toe
Maximum Heat Rating
250 Degrees F
Upper Material
Mesh, Microfiber
Metatarsal Guard
No
Item
Athletic Shoe
Outsole Material
Rubber
Includes Metatarsal Guard
No
Ninety-Degree Heel
No
All-Leather Upper
No
Chain Saw Cut-Resistant
No
Oil-Resisting Sole
Yes
Wire Color
Neon Yellow/Ultimate Gray

Dimensions

Size
7 1/2
Width
M

Description

Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 7 1/2, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.