Shop REEBOK

AthleticShoe, Yel/Gray, Women's, 9.5, M, PR

  • Mfr # RB503-M-09.5
  • Zoro # G625040280

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Toe Cap Material
Composite
Chain Saw Cut-Resistant
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB503-M-09.5
Zoro #
G625040280
UPC #
690774794795
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
M

Details

Gender
Women's
Toe Cap Material
Composite
Item
Athletic Shoe
Chain Saw Cut-Resistant
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Style Number
RB503
Insulated
No
Maximum Heat Rating
250 Degrees F
Color
Neon Yellow/Ultimate Gray
Footwear Style
Athletic Shoe
Outsole Material
Rubber
All-Leather Upper
No
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Toe Type
Safety-Toe
Liner Material
Mesh, Nylon
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Includes Metatarsal Guard
No
Oil-Resisting Sole
Yes
Closure
Lace Up
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Upper Material
Mesh, Microfiber
Wire Color
Neon Yellow/Ultimate Gray

Description

Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 9 1/2, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.