AthleticShoe, Yel/Gray, Women's, 9.5, W, PR

  • Mfr # RB503-W-09.5
  • Zoro # G225040208
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Oil-Resisting Sole
Yes
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB503-W-09.5
Zoro #
G225040208
UPC #
690774794962
Country of Origin
Cambodia
Item
Athletic Shoe
All-Leather Upper
No
Oil-Resisting Sole
Yes
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Liner Material
Mesh, Nylon
Includes Metatarsal Guard
No
Style Number
RB503
Outsole Material
Rubber
Toe Cap Material
Composite
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Ninety-Degree Heel
No
Closure
Lace Up
Toe Type
Safety-Toe
Maximum Heat Rating
250 Degrees F
Chain Saw Cut-Resistant
No
Liner Technology
Moisture Wicking
Insulated
No
Upper Material
Mesh, Microfiber
Gender
Women's
Color
Neon Yellow/Ultimate Gray
Metatarsal Guard
No
Construction
Cemented
Wire Color
Neon Yellow/Ultimate Gray

Dimensions

Width
W
Size
9 1/2

Description

Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 9 1/2, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews