Shop REEBOK

AthleticShoe, Yellow/Gray, Women's, 7, M, PR

  • Mfr # RB503-M-07.0
  • Zoro # G025040293

product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Insulated
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
All-Leather Upper
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RB503-M-07.0
Zoro #
G025040293
UPC #
690774794719
Country of Origin
Cambodia
Gender
Women's
Insulated
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
All-Leather Upper
No
Closure
Lace Up
Color
Neon Yellow/Ultimate Gray
Manufacturer-Suggested Sole Slip Rating
Best
Toe Type
Safety-Toe
Chain Saw Cut-Resistant
No
Style Number
RB503
Includes Metatarsal Guard
No
Ninety-Degree Heel
No
Toe Cap Material
Composite
Item
Athletic Shoe
Construction
Cemented
Heel Definition
Flat Heel
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
Liner Material
Mesh, Nylon
Liner Technology
Moisture Wicking
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Upper Material
Mesh, Microfiber
Footwear Style
Athletic Shoe
Wire Color
Neon Yellow/Ultimate Gray

Dimensions

Width
M
Size
7

Description

Athletic Shoe, Closure Lace Up, Color Neon Yellow/Ultimate Gray, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 7, Static Dissipative Yes, Style Number RB503, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.