Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Reebok Boots, 4, M, Green, Plain, PR RB8882-4M

Boots, 4, M, Green, Plain, PR (Discontinued)

  • Mfr # RB8882-4M
  • Zoro # G0573732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8882-4M
Zoro #
G0573732
UPC #
690774401792
Country of Origin
Cambodia

Dimensions

Size
4
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in

Details

Color
Sage Green
Gender
Men's
Toe Type
Soft
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Conductive
No
Outsole Material
Rubber
Upper Boot Material
Leather/Mesh
Static Dissipative
No
Ninety Degree Heel
No
Item
Tactical Boots
Puncture Resistant Insole
No
Shineable Toe
No
Footwear Shank Type
None
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Oil Resisting Sole
Yes
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Insulation Type
None
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insole System
Yes
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
None
Upper Material Description
Leather/Mesh
Last Number or Name
RB8882
Non Metallic Upper
No
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Standards
ASTM F2892
Insulation Weight
None
Waterproof Type
None
Non-Marking Sole
Yes
Footwear Sole Pattern
Lug
Electrical Hazard Rated
Yes
Toe Shape
Round
Liner Material
Nylon Mesh
Predominant Footwear Color
Green
Max. Heat Rating
Not Rated
Midsole Material
Eva
Style Number
RB8882
Mark II Slip Test Results- Dairy Tile Oily
0.53
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.88
Footwear Construction Type
Cemented

Description

Tactical Boots, Footwear Style Military/Tactical, 4, M, Men's, Green, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Sage Green, Style Number RB8882, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.