Zoro Homepage
This item is Discontinued.
Reebok Boots, 8-1/2, W, Black, Plain, PR RB8720-8.5W

Boots, 8-1/2, W, Black, Plain, PR (Discontinued)

  • Mfr # RB8720-8.5W
  • Zoro # G8495579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB8720-8.5W
Zoro #
G8495579
UPC #
690774304048
Country of Origin
Switzerland

Dimensions

Size
8-1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Height
8"

Details

Color
Black
Gender
Men's
Toe Type
Plain
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Completely Non Metallic
No
Last Number or Name
RB8720
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Standards
ASTM F2892
Footwear Shank Type
None
Footwear Closure Type
Lace Up
Insulation Type
None
Style Number
RB8720
Toe Shape
Round
Electrical Hazard Rated
Yes
Insulation Weight
None
Midsole Material
Eva
Upper Material Description
Leather/Mesh
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Non Metallic Upper
No
Insole System
Yes
Footwear Sole Pattern
Lug
Removable Insole
Yes
Puncture Resistant Insole
No
Conductive
No
Upper Boot Material
Leather/Mesh
Non-Marking Sole
Yes
Wide Toe Cap
No
Shank Material
None
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Better
Item
Tactical Boots
CSA Footwear Standard
Not Specified
Liner Material
Nylon Mesh
Static Dissipative
No
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Shineable Toe
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Footwear Construction Type
Cemented

Description

Tactical Boots, Footwear Style Military/Tactical, 8-1/2, W, Men's, Black, Lace Up, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Black, Style Number RB8720, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.