Zoro Homepage
This item is Discontinued.
Reebok Florsheim  Coronis SlipOn Oxford w Steel Toe  Black, Size 9, Width Regular FS2005-D-09.0

Florsheim Coronis SlipOn Oxford w Steel Toe Black, Size 9, Width Regular (Discontinued)

  • Mfr # FS2005-D-09.0
  • Zoro # G407805144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2005-D-09.0
Zoro #
G407805144
UPC #
690774327276
Country of Origin
China

Description

The Coronis from Florsheim combines protection and safety with great style Not everyone needs the bulkiness of a work boot, sometimes the job calls for a bit of a varied style choice Ideal for situations when your workday demands more of your presentation The Coronis features a leather upper, microfiber suede lining, removable EVA cushion insert with sponge comfort heel gel, and a dual density, slipresistant, rubber outsole with an EVA cushion midsole The FS2005 is a steeltoed, oxford style, slipon shoe that's slipresistant, static dissipative, with no exposed metal on upper This safety shoe looks great at work, at home, or on the goSteel toe Leather upper Microfiber suede lining Removable EVA cushion insert with sponge comfort heel gel Dual density, slipresistant, rubber outsole with an EVA cushion midsole No exposed metal on upper Static dissipative

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.