Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 10 1/2 W, Leather, Black

  • Mfr # RB3500

  • Zoro # G7741340


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7741340
UPC #
690774381872
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Size (PRINT)
10 1/2
Width
W

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Last Number or Name
350
Insole System
Removable
Standards
ASTM F2892
Removable Insole
Yes
Static Dissipative
No
Footwear Closure Type
Lace
Oil Resisting Sole
Yes
Conductive
No
Upper Boot Material
All Leather
Insulated
No
Liner Material
Mesh, Nylon
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Ninety Degree Heel
No
Toe Shape
Round
Style Number
RB3500
Footwear Style
Cross Trainer
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
None
Completely Non Metallic
Yes
Outsole Material
Rubber
Upper Material Description
Leather/Mesh
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Midsole Material
EVA
Outsole Color
Black
Features
Memory Foam, Soft Toe
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Toe Style
Round Toe
Laces Color
Black
Non-Marking Upper
Yes
Midsole Technology
R52 Rebounding
Upper Color
Black
Resists
Slips
Insole Material
Foam
Metatarsal Guard Style
None
Gender (PRINT)
Men's
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Midsole Material (PRINT)
EVA
Midsole Technology (PRINT)
R52 Rebounding
Slip-Resistance Value - Mark II - Wet
0.16
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Dry
0.57
Style Family
Athletic Shoe
Insole Technology
Removable
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.59
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.