Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 10 W, Leather, Black

  • Mfr # RB3500

  • Zoro # G7741523


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7741523
UPC #
690774381865
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Size (PRINT)
10
Width
W

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Footwear Style
Cross Trainer
Completely Non Metallic
Yes
Footwear Closure Type
Lace
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Standards
ASTM F2892
Conductive
No
Insulated
No
Upper Boot Material
All Leather
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Liner Material
Mesh, Nylon
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
No
Static Dissipative
No
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Waterproof Type
None
Insole System
Removable
Last Number or Name
350
Predominant Footwear Color
Black
Toe Shape
Round
Upper Material Description
Leather/Mesh
Metatarsal Guard
No
Style Number
RB3500
Removable Insole
Yes
Midsole Material
EVA
Heel Style
Flat Heel
Midsole Technology
R52 Rebounding
Laces Color
Black
Toe Style
Round Toe
Insole Material
Foam
Resists
Slips
Upper Color
Black
Outsole Color
Black
Non-Marking Upper
Yes
Slip Resistant
Yes
Features
Memory Foam, Soft Toe
Heat Resistant
No
Metatarsal Guard Style
None
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Dry
0.57
Closure
Lace Up
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.59
Gender (PRINT)
Men's
Midsole Technology (PRINT)
R52 Rebounding
Style Family
Athletic Shoe
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
Not Rated
Insole Technology
Removable
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Wet
0.17
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.