Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 11 1/2 M, Leather, Black

  • Mfr # RB3500

  • Zoro # G7740832


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7740832
UPC #
690774381742
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
M
Width
M
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Upper Material Description
Leather/Mesh
Removable Insole
Yes
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Midsole Material
EVA
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
350
Completely Non Metallic
Yes
Footwear Style
Cross Trainer
Toe Shape
Round
Standards
ASTM F2892
Style Number
RB3500
Insulated
No
Outsole Material
Rubber
Insole System
Removable
Conductive
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Static Dissipative
No
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Ninety Degree Heel
No
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace
Electrical Hazard Rated
Yes
Waterproof Type
None
Features
Memory Foam, Soft Toe
Upper Color
Black
Heat Resistant
No
Toe Style
Round Toe
Slip Resistant
Yes
Outsole Color
Black
Insole Material
Foam
Midsole Technology
R52 Rebounding
Non-Marking Upper
Yes
Resists
Slips
Laces Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
None
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.59
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
R52 Rebounding
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.16
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Closure
Lace Up
Midsole Material (PRINT)
EVA
Style Family
Athletic Shoe
Insole Technology
Removable
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Dry
0.57
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.