Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 11 1/2 W, Leather, Black

  • Mfr # RB3500

  • Zoro # G7739633


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7739633
UPC #
690774381896
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
W
Size (PRINT)
11 1/2
Width
W

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Insulated
No
Electrical Hazard Rated
Yes
Last Number or Name
350
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Outsole Material
Rubber
Puncture Resistant Insole
No
Upper Material Description
Leather/Mesh
Midsole Material
EVA
Standards
ASTM F2892
Predominant Footwear Color
Black
Footwear Closure Type
Lace
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Static Dissipative
No
Non-Marking Sole
No
Removable Insole
Yes
Upper Boot Material
All Leather
Style Number
RB3500
Metatarsal Guard
No
Footwear Style
Cross Trainer
Waterproof Type
None
Oil Resisting Sole
Yes
Toe Shape
Round
Conductive
No
Liner Material
Mesh, Nylon
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Heel Style
Flat Heel
Insole Material
Foam
Laces Color
Black
Midsole Technology
R52 Rebounding
Resists
Slips
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black
Outsole Color
Black
Features
Memory Foam, Soft Toe
Non-Marking Upper
Yes
Toe Style
Round Toe
Metatarsal Guard Style
None
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
R52 Rebounding
Slip-Resistance Value - Mark II - Wet
0.17
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
Style Family
Athletic Shoe
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Dry
0.57
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Flat Heel
Insole Technology
Removable
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.59
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.