Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 11 M, Leather, Black

  • Mfr # RB3500

  • Zoro # G7741094


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7741094
UPC #
690774381735
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Size (PRINT)
11
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
CSA Footwear Standard
Not Specified
Insole System
Removable
Metal Chip Resisting Sole
No
Removable Insole
Yes
Non Metallic Upper
Yes
Metatarsal Guard
No
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Predominant Footwear Color
Black
Outsole Material
Rubber
Static Dissipative
No
Waterproof Type
None
Upper Boot Material
All Leather
Footwear Style
Cross Trainer
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Upper Material Description
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Conductive
No
Last Number or Name
350
Insulated
No
Non-Marking Sole
No
Midsole Material
EVA
Style Number
RB3500
Footwear Closure Type
Lace
Chemical Resisting Sole
Yes
Toe Shape
Round
Standards
ASTM F2892
Ninety Degree Heel
No
Completely Non Metallic
Yes
Toe Style
Round Toe
Laces Color
Black
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black
Non-Marking Upper
Yes
Midsole Technology
R52 Rebounding
Resists
Slips
Features
Memory Foam, Soft Toe
Outsole Color
Black
Heel Style
Flat Heel
Insole Material
Foam
Metatarsal Guard Style
None
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Dry
0.57
Insole Technology
Removable
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.59
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Wet
0.19
Closure
Lace Up
Style Family
Athletic Shoe
Insole Material (PRINT)
Foam
Midsole Technology (PRINT)
R52 Rebounding
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.