Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 11 W, Leather, Black

  • Mfr # RB3500

  • Zoro # G7740482


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7740482
UPC #
690774381889
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Width
W
Size (PRINT)
11

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Max. Heat Rating
Not Rated
Last Number or Name
350
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Style Number
RB3500
Midsole Material
EVA
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Footwear Closure Type
Lace
Toe Shape
Round
Insulated
No
Standards
ASTM F2892
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Insole System
Removable
Conductive
No
Static Dissipative
No
Footwear Style
Cross Trainer
Removable Insole
Yes
Puncture Resistant Insole
No
Metatarsal Guard
No
Non Metallic Upper
Yes
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Ninety Degree Heel
No
Heel Style
Flat Heel
Outsole Color
Black
Laces Color
Black
Upper Color
Black
Non-Marking Upper
Yes
Midsole Technology
R52 Rebounding
Features
Memory Foam, Soft Toe
Slip Resistant
Yes
Insole Material
Foam
Toe Style
Round Toe
Resists
Slips
Heat Resistant
No
Metatarsal Guard Style
None
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Technology
Removable
Closure
Lace Up
Maximum Heat Rating (PRINT)
Not Rated
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.16
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Dry
0.57
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Midsole Technology (PRINT)
R52 Rebounding
Style Family
Athletic Shoe
Liner Material (PRINT)
Mesh, Nylon
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.58
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.