Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 12 M, Leather, Black

  • Mfr # RB3500

  • Zoro # G7743422


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7743422
UPC #
690774381759
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Size (PRINT)
12
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Toe Shape
Round
Last Number or Name
350
Metal Chip Resisting Sole
No
Liner Material
Mesh, Nylon
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Metatarsal Guard
No
Insole System
Removable
Electrical Hazard Rated
Yes
Style Number
RB3500
Standards
ASTM F2892
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Insulated
No
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Upper Material Description
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Outsole Material
Rubber
Static Dissipative
No
Predominant Footwear Color
Black
Waterproof Type
None
Max. Heat Rating
Not Rated
Footwear Style
Cross Trainer
Removable Insole
Yes
Footwear Closure Type
Lace
Chemical Resisting Sole
Yes
Non-Marking Sole
No
Conductive
No
Midsole Material
EVA
Puncture Resistant Insole
No
Heel Style
Flat Heel
Laces Color
Black
Outsole Color
Black
Midsole Technology
R52 Rebounding
Toe Style
Round Toe
Non-Marking Upper
Yes
Upper Color
Black
Heat Resistant
No
Features
Memory Foam, Soft Toe
Resists
Slips
Insole Material
Foam
Slip Resistant
Yes
Metatarsal Guard Style
None
Insole Material (PRINT)
Foam
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Upper Material (PRINT)
Leather
Midsole Technology (PRINT)
R52 Rebounding
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.15
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
No
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.