Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 12 W, Leather, Black

  • Mfr # RB3500

  • Zoro # G7742442


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7742442
UPC #
690774381902
Country of Origin
China

Dimensions

Size
12
Footwear Width
W
Width
W
Size (PRINT)
12

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Toe Shape
Round
Liner Material
Mesh, Nylon
Metatarsal Guard
No
Standards
ASTM F2892
Footwear Closure Type
Lace
Non-Marking Sole
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Removable Insole
Yes
Waterproof Type
None
Static Dissipative
No
Conductive
No
Ninety Degree Heel
No
Midsole Material
EVA
Insole System
Removable
Metal Chip Resisting Sole
No
Insulated
No
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Style Number
RB3500
CSA Footwear Standard
Not Specified
Last Number or Name
350
Upper Material Description
Leather/Mesh
Footwear Style
Cross Trainer
Upper Color
Black
Heat Resistant
No
Outsole Color
Black
Midsole Technology
R52 Rebounding
Laces Color
Black
Toe Style
Round Toe
Non-Marking Upper
Yes
Insole Material
Foam
Resists
Slips
Slip Resistant
Yes
Heel Style
Flat Heel
Features
Memory Foam, Soft Toe
Metatarsal Guard Style
None
Maximum Heat Rating (PRINT)
Not Rated
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.57
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Upper Material (PRINT)
Leather
Insole Technology
Removable
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Wet
0.19
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Midsole Technology (PRINT)
R52 Rebounding
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.59
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Maximum Heat Rating
Not Rated
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.