Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 13 M, Leather, Black

  • Mfr # RB3500

  • Zoro # G7741998


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7741998
UPC #
690774381766
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Size (PRINT)
13
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Upper Material Description
Leather/Mesh
Footwear Closure Type
Lace
Non Metallic Upper
Yes
Toe Shape
Round
Completely Non Metallic
Yes
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Last Number or Name
350
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Insulated
No
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Footwear Style
Cross Trainer
Removable Insole
Yes
Standards
ASTM F2892
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Upper Boot Material
All Leather
Style Number
RB3500
Predominant Footwear Color
Black
Static Dissipative
No
Ninety Degree Heel
No
Waterproof Type
None
Chemical Resisting Sole
Yes
Conductive
No
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Insole System
Removable
Max. Heat Rating
Not Rated
Non-Marking Upper
Yes
Upper Color
Black
Slip Resistant
Yes
Outsole Color
Black
Resists
Slips
Insole Material
Foam
Midsole Technology
R52 Rebounding
Heat Resistant
No
Toe Style
Round Toe
Heel Style
Flat Heel
Laces Color
Black
Features
Memory Foam, Soft Toe
Metatarsal Guard Style
None
Midsole Material (PRINT)
EVA
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
Not Rated
Closure
Lace Up
Heel Definition
Flat Heel
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Technology (PRINT)
R52 Rebounding
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Insole Technology
Removable
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Wet
0.18
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Oily
0.59
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.