Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 13 W, Leather, Black

  • Mfr # RB3500

  • Zoro # G7740589


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7740589
UPC #
690774381919
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Width
W
Size (PRINT)
13

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Standards
ASTM F2892
Conductive
No
Non Metallic Upper
Yes
Ninety Degree Heel
No
Puncture Resistant Insole
No
Insulated
No
Removable Insole
Yes
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Style Number
RB3500
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Static Dissipative
No
Insole System
Removable
Waterproof Type
None
Midsole Material
EVA
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Toe Shape
Round
Predominant Footwear Color
Black
Footwear Style
Cross Trainer
Completely Non Metallic
Yes
Non-Marking Sole
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Upper Material Description
Leather/Mesh
CSA Footwear Standard
Not Specified
Footwear Closure Type
Lace
Last Number or Name
350
Toe Style
Round Toe
Upper Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Resists
Slips
Heat Resistant
No
Laces Color
Black
Heel Style
Flat Heel
Midsole Technology
R52 Rebounding
Insole Material
Foam
Features
Memory Foam, Soft Toe
Outsole Color
Black
Metatarsal Guard Style
None
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Midsole Technology (PRINT)
R52 Rebounding
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Foam
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.59
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Wet
0.16
Oil-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Mesh, Nylon
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.