Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 14 M, Leather, Black

  • Mfr # RB3500

  • Zoro # G7743711


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7743711
UPC #
690774381773
Country of Origin
China

Dimensions

Size
14
Footwear Width
M
Size (PRINT)
14
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Liner Material
Mesh, Nylon
Conductive
No
Upper Material Description
Leather/Mesh
Outsole Material
Rubber
Static Dissipative
No
Waterproof Type
None
Last Number or Name
350
Style Number
RB3500
Footwear Style
Cross Trainer
Metatarsal Guard
No
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Toe Shape
Round
Ninety Degree Heel
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Insole System
Removable
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Standards
ASTM F2892
Insulated
No
Non-Marking Sole
No
Removable Insole
Yes
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Toe Style
Round Toe
Midsole Technology
R52 Rebounding
Resists
Slips
Outsole Color
Black
Features
Memory Foam, Soft Toe
Slip Resistant
Yes
Laces Color
Black
Non-Marking Upper
Yes
Insole Material
Foam
Heat Resistant
No
Upper Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
None
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Midsole Technology (PRINT)
R52 Rebounding
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Wet
0.16
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.