Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 15 M, Leather, Black

  • Mfr # RB3500

  • Zoro # G7743763


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7743763
UPC #
690774381780
Country of Origin
China

Dimensions

Size
15
Footwear Width
M
Width
M
Size (PRINT)
15

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Static Dissipative
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Puncture Resistant Insole
No
Waterproof Type
None
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Toe Shape
Round
Footwear Closure Type
Lace
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Style Number
RB3500
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Upper Material Description
Leather/Mesh
Conductive
No
Metatarsal Guard
No
Removable Insole
Yes
Midsole Material
EVA
Non Metallic Upper
Yes
Last Number or Name
350
Footwear Style
Cross Trainer
Insole System
Removable
Liner Material
Mesh, Nylon
Standards
ASTM F2892
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Non-Marking Upper
Yes
Toe Style
Round Toe
Insole Material
Foam
Upper Color
Black
Resists
Slips
Heel Style
Flat Heel
Midsole Technology
R52 Rebounding
Heat Resistant
No
Features
Memory Foam, Soft Toe
Laces Color
Black
Slip Resistant
Yes
Outsole Color
Black
Metatarsal Guard Style
None
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily
0.59
Gender (PRINT)
Men's
Midsole Technology (PRINT)
R52 Rebounding
Insole Material (PRINT)
Foam
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.19
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.57
Heel Definition
Flat Heel
Puncture-Resistant Sole (PRINT)
No
Style Family
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.