Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 16 M, Leather, Black

  • Mfr # RB3500

  • Zoro # G7739791


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7739791
UPC #
690774381797
Country of Origin
China

Dimensions

Size
16
Footwear Width
M
Size (PRINT)
16
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Outsole Material
Rubber
Metatarsal Guard
No
Oil Resisting Sole
Yes
Last Number or Name
350
Puncture Resistant Insole
No
Non-Marking Sole
No
Liner Material
Mesh, Nylon
Conductive
No
Ninety Degree Heel
No
Footwear Style
Cross Trainer
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Style Number
RB3500
Static Dissipative
No
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Toe Shape
Round
Chemical Resisting Sole
Yes
Insulated
No
Midsole Material
EVA
Standards
ASTM F2892
Metal Chip Resisting Sole
No
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Footwear Closure Type
Lace
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Waterproof Type
None
Insole System
Removable
Upper Material Description
Leather/Mesh
Toe Style
Round Toe
Laces Color
Black
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Black
Features
Memory Foam, Soft Toe
Heat Resistant
No
Resists
Slips
Outsole Color
Black
Midsole Technology
R52 Rebounding
Slip Resistant
Yes
Insole Material
Foam
Metatarsal Guard Style
None
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Technology (PRINT)
R52 Rebounding
Ninety-Degree Heel (PRINT)
No
Style Family
Athletic Shoe
Insole Material (PRINT)
Foam
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Wet
0.17
Slip-Resistance Value - Mark II - Dry
0.57
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Maximum Heat Rating
Not Rated
Insole Technology
Removable
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 16, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.