Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 4 1/2 M, Leather, Black

  • Mfr # RB3500

  • Zoro # G7741164


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7741164
UPC #
690774393714
Country of Origin
China

Dimensions

Size
4 1/2
Footwear Width
M
Width
M
Size (PRINT)
4 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Style Number
RB3500
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Insole System
Removable
Liner Material
Mesh, Nylon
Non-Marking Sole
No
Completely Non Metallic
Yes
Insulated
No
Standards
ASTM F2892
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Last Number or Name
350
Removable Insole
Yes
Toe Shape
Round
Conductive
No
Predominant Footwear Color
Black
Outsole Material
Rubber
Midsole Material
EVA
Metal Chip Resisting Sole
No
Waterproof Type
None
Non Metallic Upper
Yes
Footwear Style
Cross Trainer
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Footwear Closure Type
Lace
Upper Material Description
Leather/Mesh
Static Dissipative
No
Max. Heat Rating
Not Rated
Slip Resistant
Yes
Heel Style
Flat Heel
Features
Memory Foam, Soft Toe
Laces Color
Black
Upper Color
Black
Midsole Technology
R52 Rebounding
Non-Marking Upper
Yes
Toe Style
Round Toe
Insole Material
Foam
Outsole Color
Black
Resists
Slips
Heat Resistant
No
Metatarsal Guard Style
None
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Wet
0.16
Midsole Technology (PRINT)
R52 Rebounding
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily
0.59
Insole Technology
Removable
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Insole Material (PRINT)
Foam
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Style Family
Athletic Shoe
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Flat Heel
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.