Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 4 1/2 W, Leather, Black

  • Mfr # RB3500

  • Zoro # G7741742


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7741742
UPC #
690774393776
Country of Origin
China

Dimensions

Size
4 1/2
Footwear Width
W
Size (PRINT)
4 1/2
Width
W

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Puncture Resistant Insole
No
Upper Material Description
Leather/Mesh
Liner Material
Mesh, Nylon
Removable Insole
Yes
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Standards
ASTM F2892
Electrical Hazard Rated
Yes
Waterproof Type
None
Upper Boot Material
All Leather
Style Number
RB3500
Footwear Closure Type
Lace
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Static Dissipative
No
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Conductive
No
Midsole Material
EVA
Toe Shape
Round
Non Metallic Upper
Yes
Outsole Material
Rubber
Insulated
No
Last Number or Name
350
Insole System
Removable
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Footwear Style
Cross Trainer
Chain Saw Cut Resistant
No
Resists
Slips
Non-Marking Upper
Yes
Toe Style
Round Toe
Insole Material
Foam
Midsole Technology
R52 Rebounding
Laces Color
Black
Upper Color
Black
Features
Memory Foam, Soft Toe
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
No
Outsole Color
Black
Metatarsal Guard Style
None
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Oily
0.59
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Wet
0.18
Maximum Heat Rating
Not Rated
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic Shoe
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.57
Metatarsal Guard (PRINT)
No
Insole Technology
Removable
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
R52 Rebounding
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.