Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 4 M, Leather, Black

  • Mfr # RB3500

  • Zoro # G7740388


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7740388
UPC #
690774393707
Country of Origin
China

Dimensions

Size
4
Footwear Width
M
Width
M
Size (PRINT)
4

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Outsole Material
Rubber
Static Dissipative
No
Removable Insole
Yes
Footwear Closure Type
Lace
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Non-Marking Sole
No
Non Metallic Upper
Yes
Insole System
Removable
Midsole Material
EVA
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
Conductive
No
Liner Material
Mesh, Nylon
Toe Shape
Round
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Last Number or Name
350
Upper Material Description
Leather/Mesh
Footwear Style
Cross Trainer
Insulated
No
Standards
ASTM F2892
Completely Non Metallic
Yes
Waterproof Type
None
Ninety Degree Heel
No
Style Number
RB3500
Upper Color
Black
Resists
Slips
Midsole Technology
R52 Rebounding
Toe Style
Round Toe
Outsole Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Laces Color
Black
Heat Resistant
No
Insole Material
Foam
Features
Memory Foam, Soft Toe
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Material (PRINT)
Leather
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Insole Technology
Removable
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh, Nylon
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.19
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
R52 Rebounding
Slip-Resistance Value - Mark II - Oily
0.59
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.57
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.