Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 4 W, Leather, Black

  • Mfr # RB3500

  • Zoro # G7743440


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7743440
UPC #
690774393769
Country of Origin
China

Dimensions

Size
4
Footwear Width
W
Size (PRINT)
4
Width
W

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Completely Non Metallic
Yes
Upper Material Description
Leather/Mesh
Last Number or Name
350
Toe Shape
Round
Insulated
No
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Style Number
RB3500
Standards
ASTM F2892
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
No
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Midsole Material
EVA
Liner Material
Mesh, Nylon
Predominant Footwear Color
Black
Outsole Material
Rubber
Static Dissipative
No
Removable Insole
Yes
Upper Boot Material
All Leather
Conductive
No
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Waterproof Type
None
Insole System
Removable
Footwear Style
Cross Trainer
Slip Resistant
Yes
Laces Color
Black
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Black
Features
Memory Foam, Soft Toe
Outsole Color
Black
Insole Material
Foam
Toe Style
Round Toe
Heat Resistant
No
Resists
Slips
Midsole Technology
R52 Rebounding
Metatarsal Guard Style
None
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Maximum Heat Rating
Not Rated
Midsole Technology (PRINT)
R52 Rebounding
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Style Family
Athletic Shoe
Liner Material (PRINT)
Mesh, Nylon
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.17
Slip-Resistance Value - Mark II - Oily
0.59
Insole Material (PRINT)
Foam
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Dry
0.57
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 4, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.