Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 5 1/2 M, Leather, Black

  • Mfr # RB3500

  • Zoro # G7741304


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7741304
UPC #
690774393738
Country of Origin
China

Dimensions

Size
5 1/2
Footwear Width
M
Size (PRINT)
5 1/2
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Style Number
RB3500
Completely Non Metallic
Yes
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Liner Material
Mesh, Nylon
Waterproof Type
None
Conductive
No
Static Dissipative
No
Chain Saw Cut Resistant
No
Upper Material Description
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Last Number or Name
350
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Metatarsal Guard
No
Outsole Material
Rubber
Midsole Material
EVA
Puncture Resistant Insole
No
Toe Shape
Round
Standards
ASTM F2892
Footwear Style
Cross Trainer
Oil Resisting Sole
Yes
Footwear Closure Type
Lace
Removable Insole
Yes
Predominant Footwear Color
Black
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Insole System
Removable
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Toe Style
Round Toe
Laces Color
Black
Outsole Color
Black
Heel Style
Flat Heel
Insole Material
Foam
Resists
Slips
Midsole Technology
R52 Rebounding
Non-Marking Upper
Yes
Features
Memory Foam, Soft Toe
Metatarsal Guard Style
None
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Wet
0.16
Maximum Heat Rating
Not Rated
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.57
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Liner Material (PRINT)
Mesh, Nylon
Midsole Technology (PRINT)
R52 Rebounding
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Foam
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.