Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 5 1/2 W, Leather, Black

  • Mfr # RB3500

  • Zoro # G7743894


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7743894
UPC #
690774393790
Country of Origin
China

Dimensions

Size
5 1/2
Footwear Width
W
Width
W
Size (PRINT)
5 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Max. Heat Rating
Not Rated
Conductive
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Toe Shape
Round
Metal Chip Resisting Sole
No
Waterproof Type
None
Footwear Closure Type
Lace
Puncture Resistant Insole
No
Insulated
No
Style Number
RB3500
Non Metallic Upper
Yes
Midsole Material
EVA
Upper Material Description
Leather/Mesh
Chemical Resisting Sole
Yes
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Metatarsal Guard
No
Upper Boot Material
All Leather
Ninety Degree Heel
No
Static Dissipative
No
Footwear Style
Cross Trainer
Last Number or Name
350
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2892
Removable Insole
Yes
Insole System
Removable
Liner Material
Mesh, Nylon
Slip Resistant
Yes
Laces Color
Black
Toe Style
Round Toe
Heel Style
Flat Heel
Outsole Color
Black
Non-Marking Upper
Yes
Heat Resistant
No
Insole Material
Foam
Upper Color
Black
Features
Memory Foam, Soft Toe
Midsole Technology
R52 Rebounding
Resists
Slips
Metatarsal Guard Style
None
Closure
Lace Up
Midsole Technology (PRINT)
R52 Rebounding
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Wet
0.19
Outsole Material (PRINT)
Rubber
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
No
Insole Technology
Removable
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.57
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Flat Heel
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.