Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 5 M, Leather, Black

  • Mfr # RB3500

  • Zoro # G7739423


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7739423
UPC #
690774393721
Country of Origin
China

Dimensions

Size
5
Footwear Width
M
Size (PRINT)
5
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Last Number or Name
350
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace
Insole System
Removable
Waterproof Type
None
Standards
ASTM F2892
Predominant Footwear Color
Black
Liner Material
Mesh, Nylon
Footwear Style
Cross Trainer
Conductive
No
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Upper Material Description
Leather/Mesh
Static Dissipative
No
Midsole Material
EVA
Non-Marking Sole
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Metatarsal Guard
No
Style Number
RB3500
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Removable Insole
Yes
Insulated
No
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Resists
Slips
Toe Style
Round Toe
Non-Marking Upper
Yes
Heat Resistant
No
Slip Resistant
Yes
Insole Material
Foam
Features
Memory Foam, Soft Toe
Midsole Technology
R52 Rebounding
Upper Color
Black
Laces Color
Black
Outsole Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
None
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Liner Material (PRINT)
Mesh, Nylon
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Midsole Technology (PRINT)
R52 Rebounding
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Gender (PRINT)
Men's
Insole Material (PRINT)
Foam
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Wet
0.17
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Midsole Material (PRINT)
EVA
Style Family
Athletic Shoe
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.59
Slip-Resistance Value - Mark II - Dry
0.57
All-Leather Upper
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.