Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 5 W, Leather, Black

  • Mfr # RB3500

  • Zoro # G7741970


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7741970
UPC #
690774393783
Country of Origin
China

Dimensions

Size
5
Footwear Width
W
Width
W
Size (PRINT)
5

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Electrical Hazard Rated
Yes
Standards
ASTM F2892
Insulated
No
Last Number or Name
350
Conductive
No
Footwear Style
Cross Trainer
Footwear Closure Type
Lace
Metatarsal Guard
No
Insole System
Removable
Upper Material Description
Leather/Mesh
Puncture Resistant Insole
No
Non-Marking Sole
No
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Waterproof Type
None
Static Dissipative
No
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Completely Non Metallic
Yes
Style Number
RB3500
Removable Insole
Yes
Toe Shape
Round
Midsole Material
EVA
Upper Boot Material
All Leather
Ninety Degree Heel
No
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
No
Outsole Color
Black
Slip Resistant
Yes
Features
Memory Foam, Soft Toe
Upper Color
Black
Toe Style
Round Toe
Heat Resistant
No
Insole Material
Foam
Heel Style
Flat Heel
Resists
Slips
Midsole Technology
R52 Rebounding
Laces Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.59
Puncture-Resistant Sole (PRINT)
No
Style Family
Athletic Shoe
Ninety-Degree Heel (PRINT)
No
Heel Definition
Flat Heel
Insole Material (PRINT)
Foam
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Midsole Technology (PRINT)
R52 Rebounding
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Wet
0.19
Slip-Resistance Value - Mark II - Dry
0.57
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insole Technology
Removable
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.