Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 6 1/2 M, Leather, Black

  • Mfr # RB3500

  • Zoro # G7743124


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7743124
UPC #
690774393752
Country of Origin
China

Dimensions

Size
6 1/2
Footwear Width
M
Width
M
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Footwear Closure Type
Lace
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Insole System
Removable
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Predominant Footwear Color
Black
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Cross Trainer
Static Dissipative
No
Toe Shape
Round
Liner Material
Mesh, Nylon
Waterproof Type
None
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Standards
ASTM F2892
Puncture Resistant Insole
No
Style Number
RB3500
Removable Insole
Yes
Outsole Material
Rubber
Non-Marking Sole
No
Upper Material Description
Leather/Mesh
Ninety Degree Heel
No
Insulated
No
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Midsole Material
EVA
Last Number or Name
350
Chain Saw Cut Resistant
No
Conductive
No
Features
Memory Foam, Soft Toe
Toe Style
Round Toe
Slip Resistant
Yes
Insole Material
Foam
Outsole Color
Black
Midsole Technology
R52 Rebounding
Laces Color
Black
Non-Marking Upper
Yes
Resists
Slips
Heat Resistant
No
Upper Color
Black
Heel Style
Flat Heel
Metatarsal Guard Style
None
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.17
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Gender (PRINT)
Men's
Midsole Technology (PRINT)
R52 Rebounding
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.57
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Heel Definition
Flat Heel
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.