Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 6 W, Leather, Black

  • Mfr # RB3500

  • Zoro # G7742993


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7742993
UPC #
690774393806
Country of Origin
China

Dimensions

Size
6
Footwear Width
W
Size (PRINT)
6
Width
W

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Footwear Closure Type
Lace
Removable Insole
Yes
Toe Shape
Round
Conductive
No
Puncture Resistant Insole
No
Insole System
Removable
Metal Chip Resisting Sole
No
Style Number
RB3500
Completely Non Metallic
Yes
Waterproof Type
None
Footwear Style
Cross Trainer
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Last Number or Name
350
Insulated
No
Static Dissipative
No
Outsole Material
Rubber
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2892
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Upper Material Description
Leather/Mesh
Liner Material
Mesh, Nylon
Predominant Footwear Color
Black
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Midsole Material
EVA
Heel Style
Flat Heel
Resists
Slips
Upper Color
Black
Toe Style
Round Toe
Midsole Technology
R52 Rebounding
Laces Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Outsole Color
Black
Insole Material
Foam
Heat Resistant
No
Features
Memory Foam, Soft Toe
Metatarsal Guard Style
None
Maximum Heat Rating
Not Rated
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Heel Definition
Flat Heel
Puncture-Resistant Sole (PRINT)
No
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Oily
0.59
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.57
Insole Technology
Removable
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Wet
0.18
Midsole Technology (PRINT)
R52 Rebounding
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.