Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 7 1/2 M, Leather, Black

  • Mfr # RB3500

  • Zoro # G7743072


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7743072
UPC #
690774381667
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
M
Size (PRINT)
7 1/2
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Style Number
RB3500
Footwear Closure Type
Lace
Upper Boot Material
All Leather
Toe Shape
Round
Metatarsal Guard
No
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Waterproof Type
None
Upper Material Description
Leather/Mesh
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insole System
Removable
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Removable Insole
Yes
Chemical Resisting Sole
Yes
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Conductive
No
Insulated
No
Outsole Material
Rubber
Midsole Material
EVA
Electrical Hazard Rated
Yes
Static Dissipative
No
Standards
ASTM F2892
Non-Marking Sole
No
Liner Material
Mesh, Nylon
Footwear Style
Cross Trainer
Last Number or Name
350
Puncture Resistant Insole
No
Non-Marking Upper
Yes
Upper Color
Black
Slip Resistant
Yes
Heat Resistant
No
Midsole Technology
R52 Rebounding
Features
Memory Foam, Soft Toe
Laces Color
Black
Outsole Color
Black
Insole Material
Foam
Resists
Slips
Toe Style
Round Toe
Heel Style
Flat Heel
Metatarsal Guard Style
None
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.59
Insole Material (PRINT)
Foam
Style Family
Athletic Shoe
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
R52 Rebounding
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.18
Closure
Lace Up
Liner Material (PRINT)
Mesh, Nylon
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Heel Definition
Flat Heel
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.57
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.