Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 7 1/2 W, Leather, Black

  • Mfr # RB3500

  • Zoro # G7740729


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7740729
UPC #
690774381810
Country of Origin
China

Dimensions

Size
7 1/2
Footwear Width
W
Size (PRINT)
7 1/2
Width
W

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Insulated
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
Cross Trainer
Last Number or Name
350
Oil Resisting Sole
Yes
Static Dissipative
No
Puncture Resistant Insole
No
Midsole Material
EVA
Completely Non Metallic
Yes
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Standards
ASTM F2892
Waterproof Type
None
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Insole System
Removable
Metatarsal Guard
No
Toe Shape
Round
Outsole Material
Rubber
Footwear Closure Type
Lace
Electrical Hazard Rated
Yes
Removable Insole
Yes
Liner Material
Mesh, Nylon
Style Number
RB3500
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Conductive
No
CSA Footwear Standard
Not Specified
Upper Material Description
Leather/Mesh
Ninety Degree Heel
No
Heel Style
Flat Heel
Features
Memory Foam, Soft Toe
Insole Material
Foam
Midsole Technology
R52 Rebounding
Heat Resistant
No
Toe Style
Round Toe
Non-Marking Upper
Yes
Upper Color
Black
Laces Color
Black
Outsole Color
Black
Slip Resistant
Yes
Resists
Slips
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Midsole Technology (PRINT)
R52 Rebounding
Slip-Resistance Value - Mark II - Dry
0.57
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.59
Heel Definition
Flat Heel
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.19
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Athletic Shoe
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.