Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 7 W, Leather, Black

  • Mfr # RB3500

  • Zoro # G7741961


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7741961
UPC #
690774381803
Country of Origin
China

Dimensions

Size
7
Footwear Width
W
Width
W
Size (PRINT)
7

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Predominant Footwear Color
Black
CSA Footwear Standard
Not Specified
Chemical Resisting Sole
Yes
Insulated
No
Footwear Style
Cross Trainer
Ninety Degree Heel
No
Non Metallic Upper
Yes
Metatarsal Guard
No
Style Number
RB3500
Outsole Material
Rubber
Standards
ASTM F2892
Puncture Resistant Insole
No
Midsole Material
EVA
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Upper Material Description
Leather/Mesh
Removable Insole
Yes
Completely Non Metallic
Yes
Last Number or Name
350
Toe Shape
Round
Conductive
No
Insole System
Removable
Footwear Closure Type
Lace
Metal Chip Resisting Sole
No
Waterproof Type
None
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Static Dissipative
No
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Slip Resistant
Yes
Insole Material
Foam
Laces Color
Black
Resists
Slips
Toe Style
Round Toe
Upper Color
Black
Heel Style
Flat Heel
Outsole Color
Black
Heat Resistant
No
Non-Marking Upper
Yes
Midsole Technology
R52 Rebounding
Features
Memory Foam, Soft Toe
Metatarsal Guard Style
None
Upper Material (PRINT)
Leather
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Dry
0.57
Midsole Technology (PRINT)
R52 Rebounding
Style Family
Athletic Shoe
Gender (PRINT)
Men's
Maximum Heat Rating
Not Rated
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Technology
Removable
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.17
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.59
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.