Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 8 1/2 M, Leather, Black

  • Mfr # RB3500

  • Zoro # G7742923


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7742923
UPC #
690774381681
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Size (PRINT)
8 1/2
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Predominant Footwear Color
Black
Upper Material Description
Leather/Mesh
Waterproof Type
None
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Toe Shape
Round
Upper Boot Material
All Leather
Last Number or Name
350
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Standards
ASTM F2892
Metal Chip Resisting Sole
No
Completely Non Metallic
Yes
Insulated
No
Static Dissipative
No
Removable Insole
Yes
Non Metallic Upper
Yes
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Style Number
RB3500
Liner Material
Mesh, Nylon
Insole System
Removable
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Footwear Style
Cross Trainer
Non-Marking Sole
No
Oil Resisting Sole
Yes
Metatarsal Guard
No
Footwear Closure Type
Lace
Conductive
No
Chain Saw Cut Resistant
No
Insole Material
Foam
Outsole Color
Black
Heat Resistant
No
Resists
Slips
Midsole Technology
R52 Rebounding
Laces Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Slip Resistant
Yes
Toe Style
Round Toe
Features
Memory Foam, Soft Toe
Upper Color
Black
Metatarsal Guard Style
None
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Closure
Lace Up
Insole Technology
Removable
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Dry
0.57
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
R52 Rebounding
Slip-Resistance Value - Mark II - Wet
0.18
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh, Nylon
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Insole Material (PRINT)
Foam
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Oily
0.59
All-Leather Upper
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.