Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 8 M, Leather, Black

  • Mfr # RB3500

  • Zoro # G7739974


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7739974
UPC #
690774381674
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Width
M
Size (PRINT)
8

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
CSA Footwear Standard
Not Specified
Upper Boot Material
All Leather
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Outsole Material
Rubber
Style Number
RB3500
Completely Non Metallic
Yes
Toe Shape
Round
Puncture Resistant Insole
No
Last Number or Name
350
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Insole System
Removable
Insulated
No
Electrical Hazard Rated
Yes
Footwear Style
Cross Trainer
Conductive
No
Standards
ASTM F2892
Liner Material
Mesh, Nylon
Waterproof Type
None
Midsole Material
EVA
Static Dissipative
No
Non-Marking Sole
No
Removable Insole
Yes
Footwear Closure Type
Lace
Ninety Degree Heel
No
Non Metallic Upper
Yes
Upper Material Description
Leather/Mesh
Metatarsal Guard
No
Max. Heat Rating
Not Rated
Insole Material
Foam
Toe Style
Round Toe
Heat Resistant
No
Midsole Technology
R52 Rebounding
Outsole Color
Black
Features
Memory Foam, Soft Toe
Laces Color
Black
Upper Color
Black
Non-Marking Upper
Yes
Resists
Slips
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Slip-Resistance Value - Mark II - Wet
0.18
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Insole Material (PRINT)
Foam
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Dry
0.57
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Athletic Shoe
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Midsole Technology (PRINT)
R52 Rebounding
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.59
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
Heel Definition
Flat Heel
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.