Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 8 W, Leather, Black

  • Mfr # RB3500

  • Zoro # G7739922


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7739922
UPC #
690774381827
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Size (PRINT)
8
Width
W

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Conductive
No
Last Number or Name
350
Puncture Resistant Insole
No
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Upper Material Description
Leather/Mesh
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Footwear Style
Cross Trainer
Static Dissipative
No
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Insulated
No
Oil Resisting Sole
Yes
Outsole Material
Rubber
Removable Insole
Yes
Footwear Closure Type
Lace
Insole System
Removable
Style Number
RB3500
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Standards
ASTM F2892
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Midsole Material
EVA
Waterproof Type
None
Midsole Technology
R52 Rebounding
Outsole Color
Black
Heel Style
Flat Heel
Non-Marking Upper
Yes
Insole Material
Foam
Features
Memory Foam, Soft Toe
Resists
Slips
Slip Resistant
Yes
Laces Color
Black
Upper Color
Black
Heat Resistant
No
Toe Style
Round Toe
Metatarsal Guard Style
None
Metal Chip-Resisting Sole (PRINT)
No
Midsole Technology (PRINT)
R52 Rebounding
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Wet
0.17
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Foam
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Insole Technology
Removable
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Slip-Resistance Value - Mark II - Oily
0.59
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
0.57
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.