Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Men's Athletic Shoe, 9 1/2 M, Leather, Black

  • Mfr # RB3500

  • Zoro # G7741103


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB3500
Zoro #
G7741103
UPC #
690774381704
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Width
M
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Men's
Series
Guide Work
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace
Completely Non Metallic
Yes
Style Number
RB3500
CSA Footwear Standard
Not Specified
Toe Shape
Round
Insulated
No
Standards
ASTM F2892
Last Number or Name
350
Midsole Material
EVA
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Conductive
No
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Static Dissipative
No
Liner Material
Mesh, Nylon
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Upper Material Description
Leather/Mesh
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Footwear Style
Cross Trainer
Removable Insole
Yes
Metatarsal Guard
No
Insole System
Removable
Puncture Resistant Insole
No
Waterproof Type
None
Slip Resistant
Yes
Outsole Color
Black
Laces Color
Black
Heat Resistant
No
Features
Memory Foam, Soft Toe
Toe Style
Round Toe
Resists
Slips
Midsole Technology
R52 Rebounding
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Insole Material
Foam
Metatarsal Guard Style
None
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Insole Material (PRINT)
Foam
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Style Family
Athletic Shoe
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Midsole Technology (PRINT)
R52 Rebounding
Closure
Lace Up
Insole Technology
Removable
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Wet
0.16
Slip-Resistance Value - Mark II - Dry
0.57
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number RB3500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.