Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Women's Athletic Shoe, 10 1/2 W, Leather, Black

  • Mfr # RB350

  • Zoro # G7739539


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350
Zoro #
G7739539
UPC #
690774382169
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
W
Size (PRINT)
10 1/2
Width
W

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Guide Work
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Upper Material Description
Leather/Mesh
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Waterproof Type
None
Chemical Resisting Sole
Yes
Midsole Material
EVA
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Last Number or Name
350
Liner Material
Mesh, Nylon
Footwear Style
Cross Trainer
Insole System
Removable
Standards
ASTM F2892
Footwear Closure Type
Lace
Completely Non Metallic
Yes
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Removable Insole
Yes
Metal Chip Resisting Sole
No
Style Number
RB350
Toe Shape
Round
Puncture Resistant Insole
No
Insulated
No
Non Metallic Upper
Yes
Ninety Degree Heel
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Conductive
No
Toe Style
Round Toe
Heat Resistant
No
Resists
Slips
Upper Color
Black
Slip Resistant
Yes
Outsole Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Midsole Technology
R52 Rebounding
Laces Color
Black
Features
Memory Foam, Soft Toe
Insole Material
Foam
Metatarsal Guard Style
None
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily
0.59
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
R52 Rebounding
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh, Nylon
Style Family
Athletic Shoe
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Heel Definition
Flat Heel
Insole Material (PRINT)
Foam
Slip-Resistance Value - Mark II - Wet
0.14
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.57
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number RB350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.