Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Women's Athletic Shoe, 10 M, Leather, Black

  • Mfr # RB350

  • Zoro # G7741611


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350
Zoro #
G7741611
UPC #
690774382022
Country of Origin
China

Dimensions

Size
10
Footwear Width
M
Size (PRINT)
10
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Guide Work
Waterproof Type
None
Toe Shape
Round
Max. Heat Rating
Not Rated
Removable Insole
Yes
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Outsole Material
Rubber
Footwear Closure Type
Lace
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Upper Material Description
Leather/Mesh
Upper Boot Material
All Leather
Non-Marking Sole
No
Midsole Material
EVA
Footwear Style
Cross Trainer
Metatarsal Guard
No
Non Metallic Upper
Yes
Insulated
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Static Dissipative
No
Insole System
Removable
Last Number or Name
350
Manufacturers Suggested Sole Slip Rating
Best
Style Number
RB350
Standards
ASTM F2892
Conductive
No
CSA Footwear Standard
Not Specified
Liner Material
Mesh, Nylon
Insole Material
Foam
Non-Marking Upper
Yes
Upper Color
Black
Heel Style
Flat Heel
Outsole Color
Black
Toe Style
Round Toe
Features
Memory Foam, Soft Toe
Slip Resistant
Yes
Resists
Slips
Heat Resistant
No
Laces Color
Black
Midsole Technology
R52 Rebounding
Metatarsal Guard Style
None
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Dry
0.57
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh, Nylon
Slip-Resistance Value - Mark II - Wet
0.15
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Midsole Technology (PRINT)
R52 Rebounding
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Foam
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Oily
0.59
Closure
Lace Up
Heel Definition
Flat Heel
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.