Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Women's Athletic Shoe, 10 W, Leather, Black

  • Mfr # RB350

  • Zoro # G7742759


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350
Zoro #
G7742759
UPC #
690774382152
Country of Origin
China

Dimensions

Size
10
Footwear Width
W
Width
W
Size (PRINT)
10

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Guide Work
Predominant Footwear Color
Black
Non-Marking Sole
No
Midsole Material
EVA
Style Number
RB350
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Waterproof Type
None
Completely Non Metallic
Yes
Last Number or Name
350
Insole System
Removable
Metal Chip Resisting Sole
No
Conductive
No
Upper Material Description
Leather/Mesh
Max. Heat Rating
Not Rated
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Toe Shape
Round
Standards
ASTM F2892
Removable Insole
Yes
Static Dissipative
No
Ninety Degree Heel
No
Upper Boot Material
All Leather
Footwear Closure Type
Lace
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Outsole Material
Rubber
Insulated
No
Footwear Style
Cross Trainer
Slip Resistant
Yes
Midsole Technology
R52 Rebounding
Heat Resistant
No
Outsole Color
Black
Insole Material
Foam
Heel Style
Flat Heel
Non-Marking Upper
Yes
Laces Color
Black
Toe Style
Round Toe
Resists
Slips
Features
Memory Foam, Soft Toe
Upper Color
Black
Metatarsal Guard Style
None
Style Family
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Slip-Resistance Value - Mark II - Oily
0.59
Insole Material (PRINT)
Foam
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
Insole Technology
Removable
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Wet
0.15
Liner Material (PRINT)
Mesh, Nylon
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
R52 Rebounding
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Gender (PRINT)
Women's
Slip-Resistance Value - Mark II - Dry
0.57
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number RB350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.