Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guide Work, Women's Athletic Shoe, 11 1/2 M, Leather, Black

  • Mfr # RB350

  • Zoro # G7740458


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB350
Zoro #
G7740458
UPC #
690774382053
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
M
Size (PRINT)
11 1/2
Width
M

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace
Gender
Women's
Series
Guide Work
Upper Material Description
Leather/Mesh
Waterproof Type
None
Static Dissipative
No
Oil Resisting Sole
Yes
Toe Shape
Round
Removable Insole
Yes
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Chain Saw Cut Resistant
No
Style Number
RB350
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Footwear Style
Cross Trainer
Predominant Footwear Color
Black
Ninety Degree Heel
No
Standards
ASTM F2892
Upper Boot Material
All Leather
Last Number or Name
350
Liner Material
Mesh, Nylon
Insole System
Removable
Footwear Closure Type
Lace
Chemical Resisting Sole
Yes
Insulated
No
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Midsole Material
EVA
Completely Non Metallic
Yes
Metatarsal Guard
No
Resists
Slips
Features
Memory Foam, Soft Toe
Insole Material
Foam
Heat Resistant
No
Slip Resistant
Yes
Outsole Color
Black
Heel Style
Flat Heel
Non-Marking Upper
Yes
Midsole Technology
R52 Rebounding
Toe Style
Round Toe
Laces Color
Black
Upper Color
Black
Metatarsal Guard Style
None
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh, Nylon
Midsole Technology (PRINT)
R52 Rebounding
Insole Material (PRINT)
Foam
Gender (PRINT)
Women's
Style Family
Athletic Shoe
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.59
Midsole Material (PRINT)
EVA
Heel Definition
Flat Heel
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.13
Slip-Resistance Value - Mark II - Oily/Wet
0.58
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Dry
0.57
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating
Not Rated
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number RB350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.